Motion
74612
Strion DS HL High Lumen Rechargeable Flashlight with Dual Switches
Mi Item #09025745
MFR #74612
Price$340.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion DS HL High Lumen Rechargeable Flashlight with Dual Switches
Mi Item #09025745
MFR #74612

Mfr description
74612 STRION DS HL - 120V/100V AC
  • 700 lumens and 219 meter beam on high
  • Ideal for searching a large area or clearing a room
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$340.13/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    6.33 in
  • Weight
    5.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.63 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    700 lm (High), 300 lm (Med), 40 lm
  • Complete Run Time
    1.25 Hrs (High), 3.5 Hrs (Med), 24 hrs
  • Features & Benefits
    • 700 lumens and 219 meter beam on high • Ideal for searching a large area or clearing a room • Compact 6" design with grooved barrel for a sure grip, even with gloves • Smaller size fits comfortably in hand, glove or holster • Durable aluminum construction and IPX4 water resistant • High/Med/Low/Strobe modes • Anti-roll head prevents light from rolling away when you set it down
  • Includes
    Battery, 100V AC & DC Cords, (2) Charger
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926746121
  • Maximum Light Output
    700 lm
  • Maximum Run Time
    24 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926746121
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)