Motion
74811
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 700 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 700 lm Lumens
Mi Item #09025767
MFR #74811
Price$264.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 700 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 700 lm Lumens
Mi Item #09025767
MFR #74811

Mfr description
74811 STRION DS HPL - 120V/100V AC
  • 700 lumens and 420 meter beam on High
  • Ideal for searching a dark alley or inspecting something from afar
  • Compact 7" design with grooved barrel for a sure grip, even with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$264.14/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    420
  • Length
    7.56 in
  • Lumens
    700 lm
  • Weight
    6.9 oz

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 2 m | Switch Type: Dual Switch (Head and Tail) | Lens: Polycarbonate
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V DC
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    1.25 to 24 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3.63 V
  • Beam Features
    Wide Beam
  • Beam Type
    Wide Beam
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    44000 cd
  • Complete Light Output
    700 lm (High), 300 lm (Med), 40 lm
  • Complete Run Time
    1.25 Hrs (High), 3.5 Hrs (Med), 24 hrs
  • Cord Type
    AC Cord, DC Cord, USB Cord
  • CSA Certified
    No
  • Design Features
    Dual Switch, Impact Resistant, Rechargeable, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • 700 lumens and 420 meter beam on High • Ideal for searching a dark alley or inspecting something from afar • Compact 7" design with grooved barrel for a sure grip, even with gloves • Durable aluminum construction and IPX4 water resistant • High/Med/Low/Strobe modes • Clamp style charger holder that prevents overcharging • Lithium ion battery is rechargeable up to 1000 times
  • Grade
    Professional
  • Includes
    Rechargeable battery, 120V/100V AC & 12V DC Charge Cords, (1) Holder
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    700 lm
  • Lumen Output
    700 lm
  • Manufacturer Upc Number
    80926748118
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aluminum
  • Maximum Beam Intensity
    44000 cd
  • Maximum Light Output
    700 lm
  • Maximum Run Time
    24 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    44000 cd
  • Power Source
    Lithium Ion Battery
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.25 to 24 hr
  • Standards Met
    CE Marked, CEC Compliant, IPX4, UKCA
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926748118
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)