Motion
76411
PolyStinger LED HAZ-LO Intrinsically Safe Rechargeable Flashlight
MI ITEM #09025924
MFR #76411
Your Price$301.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyStinger LED HAZ-LO Intrinsically Safe Rechargeable Flashlight
MI ITEM #09025924
MFR #76411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.08/each(List $340.21)

Overview

Mfr description
76411 POLYSTINGER LED HAZ-LO - 12V DC
  • 130 lumens on high
  • Switch to low mode for 12 hour runtime
  • NiCd battery is rechargeable up to 1000 times
  • Super tough corrosion resistant polymer construction
  • Unbreakable polycarbonate lens with scratch-resistant coating
  • IPX4 rated for water resistance
  • 3 meter impact resistance tested

Specifications

  • Maximum Light Output
    130 lm
  • Maximum Run Time
    12 hrs
  • Resistance Features
    IPX4
  • Length
    10.2 in
  • Body Color
    Yellow
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Ni-Cd
  • Battery Voltage
    4.8 V
  • Body Material
    Nylon
  • Complete Light Output
    130 lm (High), 50 lm
  • Complete Beam Intensity
    15000 cd
  • Complete Run Time
    4 Hrs (High), 12 hrs
  • UL Listing
    Class I, Division 2, Groups A, B, C & D, Class III, 138°C (T3C), Class I, II, Division 1, Groups C, D, F & G
  • Includes
    Rechargeable battery, 12V DC Smart Charger
  • Manufacturer Upc Number
    80926764118
  • UPC_NO
    080926764118
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Handheld Flashlight
  • Battery Size
    Proprietary
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • 130 lumens on high • Switch to low mode for 12 hour runtime • NiCd battery is rechargeable up to 1000 times • Super tough corrosion resistant polymer construction • Unbreakable polycarbonate lens with scratch-resistant coating • IPX4 rated for water resistance • 3 meter impact resistance tested
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    13.5 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text