Motion
76810
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 485 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 485 lm Lumens
Mi Item #09025932
MFR #76810
Price$282.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 485 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 485 lm Lumens
Mi Item #09025932
MFR #76810

Mfr description
76810 POLYSTINGER DS LED (WITHOUT
  • 485 lumens on high
  • Far-reaching 335m beam
  • Comfort grip with dual switches for multiple hand hold options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.06/each

Specifications

Dimensions

  • Beam Distance
    335
  • Length
    8.64 in
  • Lumens
    485 lm
  • Weight
    11.9 oz

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 3 m | Lens: Polycarbonate | Switch Type: Dual Switch
  • Application
    Duty Light
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230 V AC | 240 V AC | 12 V DC | 100 V AC
  • Battery Chemistry
    NiMH
  • Battery Life
    3 to 10 hr
  • Battery Type
    Nickel-Metal Hydride
  • Battery Voltage
    3.6 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Focused Beam
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    28000 cd
  • Complete Light Output
    485 lm (High), 240 lm (Med), 120 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Cord Type
    AC Cord, DC Cord, USB Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Rechargeable, Rubber Grip, Tail Cap Switch, Water Resistant
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • 485 lumens on high • Far-reaching 335m beam • Comfort grip with dual switches for multiple hand hold options • Super tough polymer construction • Low mode provides extended 10h runtime • IPX4 rated for water resistance • High/Medium/Low/Strobe modes
  • Includes
    Rechargeable battery, No charger
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    485 lm
  • Lumen Output
    485 lm
  • Manufacturer Upc Number
    80926768109
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon Polymer
  • Maximum Beam Intensity
    28000 cd
  • Maximum Light Output
    485 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    28000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    3 to 10 hr
  • Standards Met
    CE Marked, CEC Compliant, IPX4
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926768109
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)