Motion
88073
ProTac 1L-1AA Bright and Compact Everyday Carry Flashlight
Mi Item #09026023
MFR #88073
Price$81.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 1L-1AA Bright and Compact Everyday Carry Flashlight
Mi Item #09026023
MFR #88073

Mfr description
88073 PROTAC 1L-1AA WITH LITHIUM AND
  • 350 lumens and 160 meter beam on High
  • Lightweight and compact
  • Battery versatility - use alkaline or lithium
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$81.41/each

Specifications

Dimensions

  • Battery Size
    CR123A, AA
  • Length
    4.25 in
  • Weight
    2.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline, Lithium Primary
  • Body Color
    Coyote
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    6400 cd
  • Complete Light Output
    350 lm (High), 40 lm
  • Complete Run Time
    1.5 Hrs (High), 14 hrs
  • Features & Benefits
    • 350 lumens and 160 meter beam on High • Lightweight and compact • Battery versatility - use alkaline or lithium • TEN-TAP Programming to choose your preferred operating mode • High/Low/Strobe modes • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX7 rated waterproof
  • Includes
    (1) CR123A lithium battery, (1) "AA" Alkaline battery, Pocket Clip, Holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880733
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    14 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • UPC_NO
    080926880733
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)