Motion
88074
ProTac HL5-X Large Tactical Handheld Flashlight
Mi Item #09026024
MFR #88074
Price$165.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL5-X Large Tactical Handheld Flashlight
Mi Item #09026024
MFR #88074

Mfr description
88074 PROTAC HL5-X WITH 4 CR123A
  • 2,500 lumens and 385 meter beam on High
  • Switch to Low for 10.5 hours of runtime
  • Battery versatility - use Streamlight SL-B26 protected Li-Ion battery packs or disposable lithium batteries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$165.48/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    9.53 in
  • Weight
    18.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    37000 cd
  • Complete Light Output
    2500 lm (High), 1000 lm (Med), 250 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 10.5 hrs
  • Features & Benefits
    • 2,500 lumens and 385 meter beam on High • Switch to Low for 10.5 hours of runtime • Battery versatility - use Streamlight SL-B26 protected Li-Ion battery packs or disposable lithium batteries • High/Medium/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX7 waterproof
  • Includes
    (4) CR123A lithium batteries, Wrist lanyard
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880740
  • Maximum Light Output
    2500 lm
  • Maximum Run Time
    10.5 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • UPC_NO
    080926880740
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)