Motion
88602
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 600 lm Lumens
Mi Item #09026054
MFR #88602
Price$128.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 600 lm Lumens
Mi Item #09026054
MFR #88602

Mfr description
88602 POLYTAC X - INCLUDES TWO CR123A
  • Use with two CR123A lithium batteries OR one SL-B26 battery pack
  • High/Medium/Low/Strobe modes
  • Super bright 600 lumens on High
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$128.38/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Beam Distance
    205
  • Cable Length
    101.60 cm, 40.0000 in
  • Length
    5.46 in
  • Lumens
    600 lm
  • Weight
    4.4 oz

Details

  • Additional Details
    IP Rating: IPX7 | Impact Resistance: 3 m | Programming: TEN-TAP
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230 V AC | 240 V AC
  • Battery Chemistry
    Lithium Primary
  • Battery Life
    2.75 to 36 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot
  • Belt Clip
    Yes
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    11485 cd
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Run Time
    2.75 Hrs (High), 5.5 Hrs (Med), 34 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Pocket Clip, Rechargeable, Tail Cap Switch, Water Resistant
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • Use with two CR123A lithium batteries OR one SL-B26 battery pack • High/Medium/Low/Strobe modes • Super bright 600 lumens on High • Use Low mode for extended runtime (up to 34 hours) • IPX7 waterproof and 3m impact resistance tested • TEN-TAP Programming allows the choice of three modes • Removable pocket clip
  • Includes
    (2) CR123A Lithium batteries, Pocket Clip
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    600 lm
  • Lumen Output
    600 lm
  • Manufacturer Upc Number
    80926886025
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Beam Intensity
    11485 cd
  • Maximum Light Output
    600 lm
  • Maximum Run Time
    34 hrs
  • Model
    Tactical Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    2
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    11485 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    3.5 hr
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Tactical Flashlight
  • UL Listed
    No
  • UPC_NO
    080926886025
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)