Motion
88611
PolyTac Handheld Flashlight - LED Bulb, Rechargeable, SL-B26 Battery Size, 600 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 600 lm Lumens
Mi Item #09026058
MFR #88611
Price$154.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac Handheld Flashlight - LED Bulb, Rechargeable, SL-B26 Battery Size, 600 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 600 lm Lumens
Mi Item #09026058
MFR #88611

Mfr description
88611 POLYTAC X USB - INCLUDES 18650
  • 600 lumens and 205 meter beam on High
  • Built for durability and a sure grip
  • Includes rechargeable SL-B26 battery pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$154.01/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Beam Distance
    205
  • Length
    5.46 in
  • Lumens
    600 lm
  • Weight
    4.9 oz

Details

  • Additional Details
    IP Rating: IPX7 | Impact Resistance: 3 m | Texture: Rocky Stipple
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    2.75 to 36 hr
  • Battery Type
    CR123A Lithium, SL-B26 Rechargeable Battery Pack
  • Battery Voltage
    3.7 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Focused Beam
  • Belt Clip
    Yes
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black, Coyote, Yellow
  • Complete Beam Intensity
    11485 cd
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Run Time
    3.5 Hrs (High), 5.75 Hrs (Med), 36 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Anti Roll Design, Impact Resistant, Pocket Clip, Rechargeable, Tail Cap Switch, Water Resistant
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • 600 lumens and 205 meter beam on High • Built for durability and a sure grip • Includes rechargeable SL-B26 battery pack • TEN-TAP programming for choice of three mode programs • High/Medium/Low/Strobe modes • Choose low for 36 hour runtime • Super bright general purpose flashlight
  • Includes
    (1) SL-B26 battery pack
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    600 lm
  • Lumen Output
    600 lm
  • Manufacturer Upc Number
    80926886117
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Beam Intensity
    11485 cd
  • Maximum Light Output
    600 lm
  • Maximum Run Time
    36 hrs
  • Model
    Tactical Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    11485 cd
  • Power Source
    SL-B26 Rechargeable Battery Pack
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    3.5 hr
  • Safety Rating
    Meets applicable United Kingdom and European Community Directives
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Tactical Flashlight
  • UL Listed
    No
  • UPC_NO
    080926886117
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)