Motion
56403
Flashlights - LED Bulb
MI ITEM #09031855
MFR #56403
Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlights - LED Bulb
MI ITEM #09031855
MFR #56403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.73/each

Specifications

Details

  • Body Material
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Versatile Rechargeable Personal Work Light stands, hooks, hangs, and mounts magnetically • LED Light modes are High: 460 Lumens for 9 hours, and Low: 175 Lumens for 16 hours • Able to charge smartphones and other small devices via USB-C • Infinite light direction; head rotates 360 degrees while the kickstand rotates 270 degrees • Kickstand features strong magnets for mounting, three nail notches, and a built-in carabiner for easy hanging • Rechargeable via Micro-USB cord (included) • Easy to find glow locator recharges when lit • Durable light has a 6-Foot drop test rating and is IP54 water and dust resistant
  • Maximum Light Output
    460 lm
  • Rechargeable Or Refillable
    Rechargeable

Overview

Mfr description
56403 RECHARGEABLE PERSONAL WORKLIGHT
  • Versatile Rechargeable Personal Work Light stands, hooks, hangs, and mounts magnetically
  • LED Light modes are High: 460 Lumens for 9 hours, and Low: 175 Lumens for 16 hours
  • Able to charge smartphones and other small devices via USB-C
  • Infinite light direction; head rotates 360 degrees while the kickstand rotates 270 degrees
  • Kickstand features strong magnets for mounting, three nail notches, and a built-in carabiner for easy hanging
  • Rechargeable via Micro-USB cord (included)
  • Easy to find glow locator recharges when lit
  • Durable light has a 6-Foot drop test rating and is IP54 water and dust resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought