Motion
36906-0045
BLUE-GARD® Ring Gasket - 3000 Style, 8.750 in OD, Aramid Fiber with Nitrile Binder(NBR) Material, 0.125 in Thick, Ring Gasket, 6 in Pipe Size
MI ITEM #09183537
MFR #36906-0045
Price$106.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® Ring Gasket - 3000 Style, 8.750 in OD, Aramid Fiber with Nitrile Binder(NBR) Material, 0.125 in Thick, Ring Gasket, 6 in Pipe Size
MI ITEM #09183537
MFR #36906-0045

Mfr description
3000 STRAINER RING GASKET 6.625"ID
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.33/each

Specifications

Dimensions

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    8.750 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    None
  • Branding
    Branded
  • Color
    Blue
  • Gasket Type
    Ring
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074176163
  • Material
    Aramid Fiber with Nitrile Binder(NBR)
  • Maximum Temperature
    371 °F
  • Minimum Temperature
    -73 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Style
    3000
  • UPC_NO
    191074176163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)