Motion
36906-0081
3000 STRAINER FF GASKET W/TAB 2.375"ID 6.500"OD .1
Mi Item #09183539
MFR #36906-0081
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 STRAINER FF GASKET W/TAB 2.375"ID 6.500"OD .1
Mi Item #09183539
MFR #36906-0081

Mfr description
3000 STRAINER FF GASKET W/TAB 2.375"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Nominal Pipe Size
    2.0000 in
  • Overall Thickness
    0.1250 in

Details

  • Gasket Type
    Full Face
  • Material
    Aramid Fiber with Nitrile Binder(NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)