Motion
37180-0106
Ring Gasket - 22 Style, Red, Styrene-Butadiene, Branded, 0.063 in Thick, For 6 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
Mi Item #09183760
MFR #37180-0106
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Gasket - 22 Style, Red, Styrene-Butadiene, Branded, 0.063 in Thick, For 6 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
Mi Item #09183760
MFR #37180-0106

Mfr description
22 RING GASKET 6.625"ID 8.750"OD
  • Incompressible - Can be deformed, depending on durometer and cross section, but can never be reduced in volume
  • Extensible - Can be assembled over a projection or shoulder and snap tightly within a groove
  • Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    8.750 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Branding
    Branded
  • Color
    Red
  • Composition
    Styrene-Butadiene
  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B
  • Gasket Type
    Ring
  • Harmonization Code
    4008210000
  • Manufacturer Upc Number
    191074214308
  • Material
    Styrene-Butadiene
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -10 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    17 bar
  • Pressure Max (PSI)
    250 psi
  • Rubber Material Type
    Rubber
  • Style
    22
  • UPC_NO
    191074214308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)