Motion
37721EPX-R193
GYLON EPIX® Ring Gasket - 3504 EPX Style, Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, For 1-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #09183829
MFR #37721EPX-R193
List Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Ring Gasket - 3504 EPX Style, Blue, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, For 1-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #09183829
MFR #37721EPX-R193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.25/each for your price

Overview

Mfr description
3504 EPX RING GASKET 1.906"ID 3.375"OD
  • One thickness does the job of two
  • Seal performance and load retention equal of 1/16 " (1.6mm)
  • Compressibility and forgiveness/conformability of 1/8 " (3.2mm)
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
  • Same material as traditional GYLON

Specifications

  • Style
    3504 EPX
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3.375 in
  • Thickness
    0.094 in
  • Pressure Class
    150 psi
  • Pressure Max (PSI)
    1200 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    83 bar
  • Material
    PTFE with Aluminosilicate Microspheres
  • Minimum Temperature
    -450 °F
  • Maximum Temperature
    500 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Rubber Material Type
    PTFE/GYLON
  • Branding
    Branded
  • Color
    Blue
  • Manufacturer Upc Number
    191074204859
  • Harmonization Code
    3926904500
  • Applications
    Cryogenics, Hydrocarbons, Hydrogen peroxide., Moderate concentrations of acids and some caustics, Refrigerants, Solvents, Water
  • UPC_NO
    191074204859
  • Overall Thickness
    0.094 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text