Specifications
Details
- Features & Benefits• 2-Pack special buy: $39.94 value if purchased separately • 100 lm of TRUEVIEW™ high definition output • IP67 Rated: waterproof and dust proof • Protective rubber bite zone • 6000 Series aircraft aluminum body • Impact and chemical Resistant lens • 43 m beam distance • Over 3 hours continuous runtime • Removable metal clip • On/off and momentary-on button • Powered by (2) AAA batteries (Included) • Limited Lifetime Warranty (Excludes batteries)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)