1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99901-3400
99901-3400
MI ITEM #
09190010
MFR #
99901-3400
Price
$1,072.37
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99901-3400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99901-3400
99901-3400
MI ITEM #
09190010
MFR #
99901-3400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,072.37
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Hole Diameter
1.6250 in
Outside Diameter
43.7500 in
Details
Harmonization Code
7307992000
Material
A-36 Carbon Steel
Number Of Bolt Holes
32
Overview
Mfr description
HP RET RING A-36 STEEL 34.000"ID
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought