Motion
99901-4800
99901-4800
MI ITEM #09190014
MFR #99901-4800
Price$1,787.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99901-4800
MI ITEM #09190014
MFR #99901-4800

Mfr description
HP RET RING A-36 STEEL 48.000"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,787.10/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.6250 in
  • Outside Diameter
    59.5000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)