Motion
99901-6000
99901-6000
Mi Item #09190016
MFR #99901-6000
Price$1,806.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99901-6000
Mi Item #09190016
MFR #99901-6000

Mfr description
HP RET RING A-36 STEEL 60.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,806.66/each

Specifications

Dimensions

  • Bolt Hole Diameter
    2.0000 in
  • Outside Diameter
    730000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)