1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99905-5400
99905-5400
MI ITEM #
09190125
MFR #
99905-5400
Price
$1,665.37
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99905-5400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99905-5400
99905-5400
MI ITEM #
09190125
MFR #
99905-5400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,665.37
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Hole Diameter
2.0000 in
Outside Diameter
66.2500 in
Details
Harmonization Code
7307992000
Material
A-36 Carbon Steel
Number Of Bolt Holes
44
Overview
Mfr description
STD RET RING A-36 STEEL 54.000"ID
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought