Motion
99905-6700
99905-6700
Mi Item #09190127
MFR #99905-6700
Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99905-6700
Mi Item #09190127
MFR #99905-6700

Mfr description
STD RET RING A-36 STEEL .750"ID 3.875"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.43/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Outside Diameter
    3.8750 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)