Motion
99906-0500
Retaining Rings - 100000 in OD, A-36 Carbon Steel Material
MI ITEM #09190131
MFR #99906-0500
Price$108.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 100000 in OD, A-36 Carbon Steel Material
MI ITEM #09190131
MFR #99906-0500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.32/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Outside Diameter
    100000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    8
  • UPC_NO
    191074235143

Overview

Mfr description
STD RET RING GALV A-36 STEEL 5.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought