Motion
99906-3200
99906-3200
MI ITEM #09190136
MFR #99906-3200
List Price$1,181.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99906-3200
MI ITEM #09190136
MFR #99906-3200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,181.30/each for your price

Overview

Mfr description
STD RET RING GALV A-36 STEEL 32.000"ID

Specifications

  • Outside Diameter
    41.7500 in
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    28
  • Bolt Hole Diameter
    1.6250 in
  • Harmonization Code
    7307992000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text