1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99906-4200
99906-4200
MI ITEM #
09190139
MFR #
99906-4200
List Price
$1,706.17
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99906-4200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99906-4200
99906-4200
MI ITEM #
09190139
MFR #
99906-4200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,706.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
STD RET RING GALV A-36 STEEL 42.000"ID
Specifications
Outside Diameter
530000 in
Material
A-36 Carbon Steel
Number Of Bolt Holes
36
Bolt Hole Diameter
1.6250 in
Harmonization Code
7307992000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data