1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99911-1200
99911-1200
MI ITEM #
09190150
MFR #
99911-1200
List Price
$261.57
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99911-1200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99911-1200
99911-1200
MI ITEM #
09190150
MFR #
99911-1200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$261.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HP RET RING GALV A-36 STEEL 12.000"ID
Specifications
Outside Diameter
190000 in
Material
A-36 Carbon Steel
Number Of Bolt Holes
12
Bolt Hole Diameter
1.0000 in
Harmonization Code
7307992000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data