Motion
99911-1600
Retaining Rings - 23.5000 in OD, A-36 Carbon Steel Material
Mi Item #09190152
MFR #99911-1600
Price$337.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Rings - 23.5000 in OD, A-36 Carbon Steel Material
Mi Item #09190152
MFR #99911-1600

Mfr description
HP RET RING GALV A-36 STEEL 16.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.72/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.1250 in
  • Outside Diameter
    23.5000 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    16
  • UPC_NO
    191074222662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)