Motion
99911-2600
99911-2600
Mi Item #09190157
MFR #99911-2600
Price$863.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99911-2600
Mi Item #09190157
MFR #99911-2600

Mfr description
HP RET RING GALV A-36 STEEL 26.000"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.40/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.3750 in
  • Outside Diameter
    34.2500 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)