Motion
99911-2800
99911-2800
MI ITEM #09190158
MFR #99911-2800
Price$922.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
99911-2800
MI ITEM #09190158
MFR #99911-2800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.33/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.3750 in
  • Outside Diameter
    36.2500 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    28

Overview

Mfr description
HP RET RING GALV A-36 STEEL 28.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought