Overview
Mfr description
7100157691 SCOTCH 35 VINYL ELECTRICAL
- For industrial/occupational use only. Not for consumer sale or use.
- Available in multiple fade-resistant colors
- Durable vinyl tape is abrasion resistant
- Professional grade for color coding
- Weather-resistant construction protects against the elements
- Premium vinyl construction for durability
- Ideal for cable jacket repair and electrical insulation
- UL-listed vinyl electrical tape
- A great addition to your electrical supplies
- Quantity: 1 Roll/Pack
- Size: 3/4 in. x 66 ft. x 0.007 in.
- Made in the USA
Specifications
- ColorGreen
- Manufacturer Upc Number00638060079959
- UPC_NO00638060079959
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data