Overview
Mfr description
7000058613 3M ACETATE CLOTH TAPE 11,
- For industrial/occupational use only. Not for consumer sale or use.
- Pressure-sensitive, thermosetting, rubber-resin adhesive provides optimized adherence
- Acetate cloth backing offers excellent absorption of varnishes and resins
- Ideal for use in coil wrapping applications
- Printable
- Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
- Hand-tearable
- RoHS 2011/65/EU Compliant
Specifications
- ColorBlack
- Manufacturer Upc Number50051128531209
- UPC_NO50051128531209
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data