Motion
11-3/4"X72YDS

3M
11-3/4"X72YDS

Electrical Tape - 8 mil Thickness, 72 yd, 65.83 m Length, Acetate cloth Backing Material, -40 °F to 221 °F, -40 °C to 105 °C Operating Temp. Range
MI ITEM #09459099
MFR #11-3/4"X72YDS
List Price$74.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11-3/4"X72YDS

Electrical Tape - 8 mil Thickness, 72 yd, 65.83 m Length, Acetate cloth Backing Material, -40 °F to 221 °F, -40 °C to 105 °C Operating Temp. Range
MI ITEM #09459099
MFR #11-3/4"X72YDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.77/each for your price

Overview

Mfr description
7010348992 3M ACETATE CLOTH ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure-sensitive, thermosetting, rubber-resin adhesive provides optimized adherence
  • Acetate cloth backing offers excellent absorption of varnishes and resins
  • Ideal for use in coil wrapping applications
  • Printable
  • Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
  • Hand-tearable
  • RoHS 2011/65/EU Compliant‎

Specifications

  • Thickness
    8 mil
  • Application
    Coil Wrapping
  • Length
    65.83 m, 72 yd
  • Color
    Black
  • Backing Material
    Acetate cloth
  • Adhesive Material
    Thermosetting Rubber
  • Operating Temperature Range
    -40 °C to 105 °C, -40 °F to 221 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Max Operating Temperature
    105 °C, 221 °F
  • Tape Backing Material
    Acetate cloth
  • Tape Color
    Black
  • Temperature Range
    -40 °C to 105 °C, -40 °F to 221 °F
  • Manufacturer Upc Number
    00051138561871
  • UPC_NO
    00051138561871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text