Overview
Mfr description
7010305623 3M FILAMENT REINFORCED
- For industrial/occupational use only. Not for consumer sale or use.
- Conformable, solvent-resistant, high temperature filament tape with acrylic adhesive
- Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibers
- Low stretch, high tensile and edge-tear resistant
- Excellent for anchoring lead wires to banding coils and end-turn taping
- UL recognized for use at temperatures to 266°F (130°C)
- 6.5 mil film thickness
Specifications
- ColorTransparent
- Adhesive MaterialAcrylic
- Manufacturer Upc Number00051138403027
- UPC_NO00051138403027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data