Motion
207465

3M
207465

ACE™ ACE Tape - 1.5000 in, 38.10 mm Width, 10 yd, 9.14 m Length, Cotton-based cloth or fabric Backing Material
MI ITEM #09460911
MFR #207465
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
207465

ACE™ ACE Tape - 1.5000 in, 38.10 mm Width, 10 yd, 9.14 m Length, Cotton-based cloth or fabric Backing Material
MI ITEM #09460911
MFR #207465

Mfr description
7010311359 ACE TAPE 207465, 1-PACK;
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough design offers firm support
  • Provides protection to weak and injured joints
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Length
    9.14 m, 10 yd
  • Width
    1.5000 in, 38.10 mm

Details

  • Backing Material
    Cotton-based cloth or fabric
  • Color
    White
  • Manufacturer Upc Number
    00051131208162
  • UPC_NO
    00051131208162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)