Motion
7100151417 3M SCOTCHCAST ELECTRICAL RESIN 210N, 20 LB KIT (TWO 1-GAL CANS)

3M
7100151417 3M SCOTCHCAST ELECTRICAL RESIN 210N, 20 LB KIT (TWO 1-GAL CANS)

3M™ Scotchcast™ Electrical Resin 210N, 20 lb kit (two 1-gal cans), 1 Kits/Case
MI ITEM #09460991
MFR #7100151417 3M SCOTCHCAST ELECTRICAL RESIN 210N, 20 LB KIT (TWO 1-GAL CANS)
List Price$2,095.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100151417 3M SCOTCHCAST ELECTRICAL RESIN 210N, 20 LB KIT (TWO 1-GAL CANS)

3M™ Scotchcast™ Electrical Resin 210N, 20 lb kit (two 1-gal cans), 1 Kits/Case
MI ITEM #09460991
MFR #7100151417 3M SCOTCHCAST ELECTRICAL RESIN 210N, 20 LB KIT (TWO 1-GAL CANS)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,095.47/each for your price

Overview

Mfr description
7100151417 3M SCOTCHCAST ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 70 Shore D hardness
  • Has 30-minute gel time at 140 °F (60 °C)
  • Useful for coating coils, transformers, motors, modules, electrical and electronic components
  • Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
  • Elongates 15% longer than its original size for easy insulation or wrapping
  • Chemical- and moisture-resistant

Specifications

  • Manufacturer Upc Number
    00051128613863
  • UPC_NO
    00051128613863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought