Motion
7000058912 3M SCOTCHCAST ELECTRICAL RESIN 235 PART B (40 LB)

3M
7000058912 3M SCOTCHCAST ELECTRICAL RESIN 235 PART B (40 LB)

3M™ Scotchcast™ Electrical Resin 235 Part B (40 lb), 1 Kit/Drum
MI ITEM #09461177
MFR #7000058912 3M SCOTCHCAST ELECTRICAL RESIN 235 PART B (40 LB)
List Price$3,344.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000058912 3M SCOTCHCAST ELECTRICAL RESIN 235 PART B (40 LB)

3M™ Scotchcast™ Electrical Resin 235 Part B (40 lb), 1 Kit/Drum
MI ITEM #09461177
MFR #7000058912 3M SCOTCHCAST ELECTRICAL RESIN 235 PART B (40 LB)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,344.93/each for your price

Overview

Mfr description
7000058912 3M SCOTCHCAST ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 55 Shore D hardness
  • Has 18-minute gel time at 248 °F (120 °C)
  • For general-purpose applications
  • Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
  • Elongates 75% longer than its original size for easy insulation or wrapping
  • Offers permanent semi flexibility, thermal shock and impact resistance, good electrical and adhesion properties

Specifications

  • Manufacturer Upc Number
    00054007080497
  • UPC_NO
    00054007080497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text