Motion
27 2"X60YD

3M
27 2"X60YD

Glass Cloth Electrical Tape - 7 mil Thickness, Glass Cloth Backing Material, 32 °F to 302 °F, 0 °C to 150 °C Operating Temp. Range
MI ITEM #09461403
MFR #27 2"X60YD
Price$164.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27 2"X60YD

Glass Cloth Electrical Tape - 7 mil Thickness, Glass Cloth Backing Material, 32 °F to 302 °F, 0 °C to 150 °C Operating Temp. Range
MI ITEM #09461403
MFR #27 2"X60YD

Mfr description
7000132172 3M GLASS CLOTH ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.09/each

Specifications

Dimensions

  • Thickness
    7 mil

Details

  • Adhesive Material
    Thermosetting Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    Glass Cloth
  • Color
    White
  • Manufacturer Upc Number
    00054007274797
  • Max Operating Temperature
    150 °C, 302 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 150 °C, 32 °F to 302 °F
  • Tape Backing Material
    Glass Cloth
  • Tape Color
    White
  • Temperature Range
    0 °C to 150 °C, 32 °F to 302 °F
  • UPC_NO
    00054007274797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)