Motion
28-1"X72YD

3M
28-1"X72YD

Electrical Tape - 8 mil Thickness, 72 yd, 65.83 m Length, Acetate cloth Backing Material, 40 °F to 221 °F, 4 °C to 105 °C Operating Temp. Range
Mi Item #09461437
MFR #28-1"X72YD
Price$78.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28-1"X72YD

Electrical Tape - 8 mil Thickness, 72 yd, 65.83 m Length, Acetate cloth Backing Material, 40 °F to 221 °F, 4 °C to 105 °C Operating Temp. Range
Mi Item #09461437
MFR #28-1"X72YD

Mfr description
7000132723 3M ACETATE CLOTH ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acetate cloth tape offering excellent conformability in coil-wrapping applications up to 105°C
  • Excellent absorption of electrical insulating resins and varnishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.32/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Thickness
    8 mil

Details

  • Adhesive Material
    Thermosetting Rubber
  • Application
    Coil Wrapping
  • Backing Material
    Acetate cloth
  • Color
    White
  • Manufacturer Upc Number
    00051138562069
  • Max Operating Temperature
    105 °C, 221 °F
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    4 °C to 105 °C, 40 °F to 221 °F
  • Tape Backing Material
    Acetate cloth
  • Tape Color
    White
  • Temperature Range
    4 °C to 105 °C, 40 °F to 221 °F
  • UPC_NO
    00051138562069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)