Motion
35-1/2X20FT-MUL

3M
35-1/2X20FT-MUL

Vinyl Electrical Tape - 0.5000 in, 12.70 mm Width, 7 mil Thickness, 20 ft, 6.10 m Length, PVC Backing Material, 14 °F to 221 °F, -10 °C to 105 °C Operating Temp. Range
Mi Item #09462209
MFR #35-1/2X20FT-MUL
Price$38.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35-1/2X20FT-MUL

Vinyl Electrical Tape - 0.5000 in, 12.70 mm Width, 7 mil Thickness, 20 ft, 6.10 m Length, PVC Backing Material, 14 °F to 221 °F, -10 °C to 105 °C Operating Temp. Range
Mi Item #09462209
MFR #35-1/2X20FT-MUL

Mfr description
7010297490 SCOTCH VINYL COLOR CODING
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.53/each

Specifications

Dimensions

  • Length
    20 ft, 6.10 m
  • Thickness
    7 mil
  • Width
    0.5000 in, 12.70 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00054007905295
  • Max Operating Temperature
    105 °C, 221 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 °C to 105 °C, 14 °F to 221 °F
  • Standards Met
    RoHS 2011/65/EU
  • Tape Backing Material
    PVC
  • Tape Color
    Multi-Color
  • Temperature Range
    -10 °C to 105 °C, 14 °F to 221 °F
  • UPC_NO
    00054007905295
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)