Motion
7000052486 NEXCARE DURAPORE CLOTH FIRST AID TAPE, 538-P1, 1 IN X 10 YDS

3M
7000052486 NEXCARE DURAPORE CLOTH FIRST AID TAPE, 538-P1, 1 IN X 10 YDS

Nexcare™ Durapore™ Cloth First Aid Tape, 538-P1, 1 in x 10 yds, Rolled
MI ITEM #09464626
MFR #7000052486 NEXCARE DURAPORE CLOTH FIRST AID TAPE, 538-P1, 1 IN X 10 YDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052486 NEXCARE DURAPORE CLOTH FIRST AID TAPE, 538-P1, 1 IN X 10 YDS

Nexcare™ Durapore™ Cloth First Aid Tape, 538-P1, 1 in x 10 yds, Rolled
MI ITEM #09464626
MFR #7000052486 NEXCARE DURAPORE CLOTH FIRST AID TAPE, 538-P1, 1 IN X 10 YDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131000209
  • UPC_NO
    00051131000209

Overview

Mfr description
7000052486 NEXCARE DURAPORE CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. Hospital tapes
  • Comfortably secures gauze and dressings
  • Strong adhesive stays on, even during exercise
  • Conforms comfortably to fingers, toes, elbows, ankles and more
  • Woven material delivers strong support
  • Breathable design provides lasting comfort
  • Silk like cloth tears conveniently to size in either direction
  • Not made with natural rubber latex
  • In hospitals, known as 3M™ Durapore™ Surgical tape
  • Made in the USA
  • Package contents: 1 roll, 2pk = 2 rolls
  • Size: ¾” x 6 yrds, 1” x 10 yrds , 2” x 10 yrds
  • Color: white

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought