Motion
7010304001 3M PTFE FILM ELECTRICAL TAPE 61, 1/2 IN X 36 YD

3M
7010304001 3M PTFE FILM ELECTRICAL TAPE 61, 1/2 IN X 36 YD

3M™ PTFE Film Electrical Tape 61, 1/2 in x 36 yd, 18 Rolls/Case
MI ITEM #09465387
MFR #7010304001 3M PTFE FILM ELECTRICAL TAPE 61, 1/2 IN X 36 YD
List Price$231.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010304001 3M PTFE FILM ELECTRICAL TAPE 61, 1/2 IN X 36 YD

3M™ PTFE Film Electrical Tape 61, 1/2 in x 36 yd, 18 Rolls/Case
MI ITEM #09465387
MFR #7010304001 3M PTFE FILM ELECTRICAL TAPE 61, 1/2 IN X 36 YD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$231.78/each for your price

Overview

Mfr description
7010304001 3M PTFE FILM ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resistant to chemicals as well as high arcs
  • Suitable for use on high-temperature coils, wire harnesses and capacitors
  • PTFE film backing for use in applications that require minimum shrinkage and stability
  • Aggressive rubber resin adhesive
  • Flame-retardant
  • Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
  • UL Listed and RoHS 2002/65/EC Compliant

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051138495275
  • UPC_NO
    00051138495275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought