Overview
Mfr description
7100100061 ACE SPORTS TAPE, 909001,
- For industrial/occupational use only. Not for consumer sale or use.
- Tough design offers firm support
- Provides protection to weak and injured joints
- Strong adhesive stays put
- Easy-to-use tape tears easily
- Tape for a secure hold
- Ideal for ankles, fingers and wrists
- Works great with ACE™ Sports Underwrap
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2018 TNS Brand Health tracking of braces, supports and elastic bandages).
- Supported by our expert panel of engineers and medical professionals.
Specifications
- ColorBlack
- Manufacturer Upc Number00051131200289
- UPC_NO00051131200289
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data