Motion
E20.125BK48"L

3M
E20.125BK48"L

Heat Shrink Tubing - Black Color, 2:1 Shrink Ratio
Mi Item #09476132
MFR #E20.125BK48"L
Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E20.125BK48"L

Heat Shrink Tubing - Black Color, 2:1 Shrink Ratio
Mi Item #09476132
MFR #E20.125BK48"L

Mfr description
7010350223 3M HEAT SHRINK FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.33/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.0620 in; 1.57 mm
  • Before Shrink Inside Diameter
    0.1250 in; 3.18 mm
  • Length  
    48.0000 in, 1220 mm
  • Overall Length
    48 in

Details

  • Adhesive Lined
    Yes
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Protects electronic components, automotive, truck and marine wiring splices or bundling of wires • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Flame Retardant
    Yes
  • Manufacturer Upc Number
    00051128599525
  • Material
    Polyolefin
  • Operating Temperature Range
    230 °F, 110 °C
  • Shrink Ratio  
    2:1
  • UPC_NO
    00051128599525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)