Motion
7000133619 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-3/16-48"-BLACK

3M
7000133619 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-3/16-48"-BLACK

3M™ Heat Shrink Flexible Polyolefin Tubing EPS200-3/16-48"-Black-250 Pcs, 48 in length sticks, 250 pieces, 250/Case
Mi Item #09476139
MFR #7000133619 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-3/16-48"-BLACK
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133619 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-3/16-48"-BLACK

3M™ Heat Shrink Flexible Polyolefin Tubing EPS200-3/16-48"-Black-250 Pcs, 48 in length sticks, 250 pieces, 250/Case
Mi Item #09476139
MFR #7000133619 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-3/16-48"-BLACK

Mfr description
7000133619 3M HEAT SHRINK FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Protects electronic components, automotive, truck and marine wiring splices or bundling of wires • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128599242
  • UPC_NO
    00051128599242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)