Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
- Manufacturer Upc Number00051135370063
- UPC_NO00051135370063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)