Overview
Mfr description
7000148859 3M HEAT SHRINK
- For industrial/occupational use only. Not for consumer sale or use.
- Dual-wall construction provides abrasion resistance and moisture-seal protection
- Offers the advantage of integral, adhesive-lined construction
- Offers protection for sealing voids in multiple wire bundles for automotive and marine applications
- Made of semi-rigid polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant tubing is rated for 600V applications
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Specifications
- ColorBlack
- Overall Length48 in
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for sealing voids in multiple wire bundles for automotive and marine applications • Made of semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051128597354
- UPC_NO00051128597354
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data