Specifications
Dimensions
- Overall Length6 in
Details
- ColorBlack
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for sealing voids in multiple wire bundles for automotive and marine applications • Made of semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051128600726
- UPC_NO00051128600726
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)