Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection• Offers the advantage of integral, adhesive-lined construction• Offers protection for sealing voids in multiple wire bundles for automotive and marine applications• Made of semi-rigid polyolefin• Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)• Flame-retardant tubing is rated for 600V applications• UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051128597378
- UPC_NO00051128597378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)