Motion
FP0.063BK100'S

3M
FP0.063BK100'S

Heat Shrink - Black Color, 2:1 Shrink Ratio
Mi Item #09477129
MFR #FP0.063BK100'S
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FP0.063BK100'S

Heat Shrink - Black Color, 2:1 Shrink Ratio
Mi Item #09477129
MFR #FP0.063BK100'S

Mfr description
7100025179 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.0310 in; 0.79 mm
  • Before Shrink Inside Diameter
    0.0630 in; 1.60 mm
  • Length  
    100 ft, 30.50 m
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Flame Retardant
    Yes
  • Manufacturer Upc Number
    10076308623996
  • Material
    Flexible Polyolefin
  • Operating Temperature Range
    -67 to 275 °F, -55 to 135 °C
  • Shrink Ratio  
    2:1
  • Shrink Temperature
    212 °F, 100 °C
  • Standards Met
    AMS-DTL-23053/5, Class 1
  • UPC_NO
    10076308623996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)