Motion
7000133611 3M HEAT SHRINK THIN-WALL TUBING FP-301-1-48"-CLEAR-24 PCS, 48 I

3M
7000133611 3M HEAT SHRINK THIN-WALL TUBING FP-301-1-48"-CLEAR-24 PCS, 48 I

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-48"-Clear-24 Pcs, 48 in Length sticks, 24 pieces/case
Mi Item #09477564
MFR #7000133611 3M HEAT SHRINK THIN-WALL TUBING FP-301-1-48"-CLEAR-24 PCS, 48 I
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133611 3M HEAT SHRINK THIN-WALL TUBING FP-301-1-48"-CLEAR-24 PCS, 48 I

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-48"-Clear-24 Pcs, 48 in Length sticks, 24 pieces/case
Mi Item #09477564
MFR #7000133611 3M HEAT SHRINK THIN-WALL TUBING FP-301-1-48"-CLEAR-24 PCS, 48 I

Mfr description
7000133611 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    10051128598563
  • UPC_NO
    10051128598563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)