Motion
HDCW-140/40-1200

3M
HDCW-140/40-1200

Heat Shrink Tubing - Black Color, 1 to 35 kV Voltage Rating
Mi Item #09478467
MFR #HDCW-140/40-1200
Price$668.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
HDCW-140/40-1200

Heat Shrink Tubing - Black Color, 1 to 35 kV Voltage Rating
Mi Item #09478467
MFR #HDCW-140/40-1200

Mfr description
7000138436 3M WRAPAROUND HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.14/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    1.2598 in; 32 mm
  • Before Shrink Inside Diameter
    5.7087 in; 145 mm
  • Length  
    47.2000 in, 1200 mm
  • Maximum Voltage Rating
    1 to 35 kV
  • Overall Length
    47.2 in

Details

  • Adhesive Lined
    Yes
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
  • Flame Retardant
    No
  • Manufacturer Upc Number
    04001895591044
  • Material
    Adhesive-lined, Cross-Linked Polyolefin
  • Operating Temperature Range
    -40 to 212 °F, -40 to 100 °C
  • Shrink Temperature
    257 °F, 125 °C
  • UPC_NO
    04001895591044
  • Voltage Rating
    1 to 35 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)