Motion
7000138422 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-35/10-1000, L

3M
7000138422 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-35/10-1000, L

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-35/10-1000, Length 39.4 in (1000 mm), 5/case
MI ITEM #09478469
MFR #7000138422 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-35/10-1000, L
List Price$261.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138422 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-35/10-1000, L

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-35/10-1000, Length 39.4 in (1000 mm), 5/case
MI ITEM #09478469
MFR #7000138422 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-35/10-1000, L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.22/each for your price

Overview

Mfr description
7000138422 3M WRAPAROUND HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
  • Rated for 35 kV applications
  • Made of adhesive-lined, cross-linked polyolefin
  • Thick-walled sheet is tough and reliable
  • ANSI Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Black
  • Overall Length
    39.4 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    04001895590863
  • UPC_NO
    04001895590863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought