Motion
7000138424 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-55/15-250, LE

3M
7000138424 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-55/15-250, LE

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-55/15-250, Length 9.8 in (250 mm), 5/case
Mi Item #09478484
MFR #7000138424 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-55/15-250, LE
Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138424 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-55/15-250, LE

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-55/15-250, Length 9.8 in (250 mm), 5/case
Mi Item #09478484
MFR #7000138424 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-55/15-250, LE

Mfr description
7000138424 3M WRAPAROUND HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.00/each

Specifications

Dimensions

  • Overall Length
    9.8 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    04001895590573
  • UPC_NO
    04001895590573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)